Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola® Clay, Air Dry, 2.5 lb. Tub, Terra Cotta, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Crayola® Clay, Air Dry, 2.5 lb. Tub, Terra Cotta, 1 Each

Item #: WBB955315

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $12.50 ea.
2 $8.50 ea.
3+ $7.20 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crayola® Clay, Air Dry, 2.5 lb. Tub, Terra Cotta, 1 Each

Air-dry, authentic clay looks, feels and performs like traditional earth clay and hardens without firing or baking in oven or kiln. Clay is easy to use. Texture is smoother, finer and less sticky than traditional clay. Clay comes in a reclosable tub.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDCrayola®
    • MANUFACTURER PART NUMBER575064
    • DESCRIPTIONAir-Dry Clay
    • SUBJECT(S)Art
    • AGE RECOMMENDATION6+
    • COLOR FINISHTerra Cotta
    • PACKAGE QUANTITY1 Each
    • GRADEPre K - 3
    • STYLEClay/Dough
    • SUPPLY TYPEClay/Dough

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed