Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Colossal Buttons, Assorted Colors/Sizes, 60 Pcs/Pack
See all 37 items in product family

Chenille Kraft® Colossal Buttons, Assorted Colors/Sizes, 60 Pcs/Pack

Item #: WBB954961

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.13 Save up to 28%
Price: $6.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Colossal Buttons, Assorted Colors/Sizes, 60 Pcs/Pack

Extra large buttons are designed for use in craft projects. Colossal Buttons come in assorted colors and shapes such as triangles, squares, hexagons, hearts, flowers and stars. Buttons are made of plastic. Small parts are not suitable for children under 3 years of age.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER6090
    • DESCRIPTIONColossal Buttons
    • SUBJECT(S)Art
    • AGE RECOMMENDATION3+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY60 Pcs/Pack
    • STYLEButton
    • SUPPLY TYPECraft Supplies
    • CONSTRUCTIONPlastic
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:24