Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Colossal Poms, 1 Pound, Assorted Colors/Sizes, 1 Pack
See all 37 items in product family

Chenille Kraft® Colossal Poms, 1 Pound, Assorted Colors/Sizes, 1 Pack

Item #: WBB954986

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.78 Save up to 27%
Price: $17.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Colossal Poms, 1 Pound, Assorted Colors/Sizes, 1 Pack

Poms come in assorted sizes and assorted colors. Ideal for arts and crafts decoration, and classroom projects. Wire-free poms are made of crush-resistant acrylic. The three different sizes include 50mm, 70mm and 90mm diameter.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER818101
    • DESCRIPTIONColossal Poms
    • SUBJECT(S)Art
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY1 Pack
    • GRADEPre K - 3
    • SUPPLY TYPECraft Supplies
    • STYLEPoms

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!