Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola 232413 Model Magic Modeling Compound, 8 oz each/Neon, 2 lbs
See all 33 items in product family

Crayola 232413 Model Magic Modeling Compound, 8 oz each/Neon, 2 lbs

Item #: WBB1142283

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.95 Save up to 22%
Qty Price
1 $25.95 ea.
2 $21.50 ea.
3+ $20.25 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Crayola 232413 Model Magic Modeling Compound, 8 oz each/Neon, 2 lbs

Air-drying modeling compound is soft, clean and easy to use. Ideal for a wide range of hands-on learning projects and sculpting activities. Individual pouches give teachers control over the quantity given out in the classroom; less waste. Air-dries to a smooth, resilient finish, usually within 24 hours. The compound can be colored with paint or markers. Includes four pouches, 8 oz. each Age Recommendation: Ages 5 and up.

Product Specifications

    • BRANDCrayola®
    • MANUFACTURER PART NUMBER232413
    • DESCRIPTIONModel Magic Modeling Compound
    • SUBJECT(S)Art
    • AGE RECOMMENDATION5+
    • COLOR FINISHNeon
    • PACKAGE QUANTITY2 Lbs
    • SPECIAL FEATURES2 lb. Bucket
    • SUPPLY TYPEClay/Dough
    • STYLEClay/Dough
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!