Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Creativity Street 3443-02 Round Black Wiggle Eyes, 15mm, Black, 50/Pack
See all 17 items in product family

Creativity Street 3443-02 Round Black Wiggle Eyes, 15mm, Black, 50/Pack

Item #: WBB1142565

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $9.70 ea.
2 $5.80 ea.
3+ $4.46 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Creativity Street 3443-02 Round Black Wiggle Eyes, 15mm, Black, 50/Pack

Animate your projects Round wiggle eyes bring life to so many arts and crafts. Color(s): Black; Diameter: 15.0 mm; Quantity: 50 per pack.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDCreativityStreet
    • MANUFACTURER PART NUMBER3443-02
    • DESCRIPTIONRound Black Wiggle Eyes
    • SUBJECT(S)Art
    • AGE RECOMMENDATION3+
    • COLOR FINISHBlack
    • PACKAGE QUANTITY50 per pack
    • DIAMETER15.0 mm
    • GRADEPre K - 3
    • CHOKING HAZARDY
    • STYLEEyes
    • QUANTITY50 per pack
    • SUPPLY TYPECraft Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed