Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Creativity Street 4170 Wax Works Strips, Bright Hues Colors, 48 Pieces
See all 17 items in product family

Creativity Street 4170 Wax Works Strips, Bright Hues Colors, 48 Pieces

Item #: WBB1142460

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.50 ea.
2 $7.50 ea.
3+ $6.30 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Creativity Street 4170 Wax Works Strips, Bright Hues Colors, 48 Pieces

Use your imagination and make endless creations Bendable, moldable sticks are ready to use and reuseno mess, no fuss Thin strips of wax are 8" long and have a fiber strand running through the middle. Color(s): Bright Hues; Age Recommendation: Ages 3 and Up.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDCreativityStreet
    • MANUFACTURER PART NUMBER4170
    • DESCRIPTIONWax Works Strips
    • SUBJECT(S)Art
    • AGE RECOMMENDATION3+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY48/Pk
    • SUPPLY TYPECraft Supplies
    • GRADEPre K - 3
    • CHOKING HAZARDY
    • STYLEActivity Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!