Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Creativity Street 5487 Visor Activity Pack, 24-Pack, Assorted Colors
See all 11 items in product family

Creativity Street 5487 Visor Activity Pack, 24-Pack, Assorted Colors

Item #: WBB1142586

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.25 ea.
2 $12.50 ea.
3+ $11.25 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Creativity Street 5487 Visor Activity Pack, 24-Pack, Assorted Colors

Kids can personalize these soft foam visors or make them for friends. Includes twenty-four visors plus adhesive foam shapes and glitter glue for decoration, plus stretchy cord.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDCreativityStreet
    • MANUFACTURER PART NUMBER5487
    • DESCRIPTIONVisor Activity Pack
    • TYPEFoam
    • SUBJECT(S)Art
    • AGE RECOMMENDATION3+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY24
    • GRADEPre K - 3
    • STYLEFoam
    • SUPPLY TYPECraft Supplies
    • QUANTITY24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed