Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Die-cut Paper Doilies, Assorted Sizes, White, 30 Doilies/Pack
See all 17 items in product family

Pacon® Die-cut Paper Doilies, Assorted Sizes, White, 30 Doilies/Pack

Item #: WBB955292

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.79 Save up to 18%
Price: $ 3.95
Product Information
Customer Review
Product Q&A
Accessories
Pacon® Die-cut Paper Doilies, Assorted Sizes, White, 30 Doilies/Pack

With a look-alike lace design, die-cut paper doilies are great for holiday crafts, greeting cards, collages and more. Doilies come in three sizes: 4", 6" and 8". 30 doilies per package.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER25500
    • DESCRIPTIONDie-cut Paper Doilies
    • SUBJECT(S)Art
    • COLOR FINISHWhite
    • PACKAGE QUANTITY30/Pack
    • SUPPLY TYPECraft Supplies
    • STYLEPaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!