Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ChenilleKraft Glitter Chip Glue, CKC8562, Assorted Colors, 8/Pk

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

ChenilleKraft Glitter Chip Glue, CKC8562, Assorted Colors, 8/Pk

Item #: WBB0955362

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.89 Save up to 26%
Price: $27.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ChenilleKraft Glitter Chip Glue, CKC8562, Assorted Colors, 8/Pk

Large, classroom-size bottles of glitter glue feature bright colors with large, glittering accent chips. Use bottled glitter to add a dazzling touch to your next craft project with ease.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER8562
    • DESCRIPTIONGlitter Chip Glue
    • SUBJECT(S)Art
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY8/Pk
    • GRADEPre K - 3
    • STYLEGlitter
    • SUGGESTED APPLICATIONSCraft, Classroom
    • SUPPLY TYPECraft Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:64