Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Glitter Glue Pens Classpack, 12 Color Set, 72 Pcs/Set
See all 37 items in product family

Chenille Kraft® Glitter Glue Pens Classpack, 12 Color Set, 72 Pcs/Set

Item #: WBB955425

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46.35 Save up to 40%
Qty Price
1 $32.95 ea.
2 $28.95 ea.
3+ $27.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Glitter Glue Pens Classpack, 12 Color Set, 72 Pcs/Set

Glitter glue pens add sparkle and shine to any project. Offers a neater way to decorate with glitter. All the pizzazz and sparkle without all the mess. Easy to handle re-sealable 10cc tubes dispense glue with sparkling accents. Great for collage and paper decorations.

Documents

Documents are in PDF format

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER338000
    • DESCRIPTIONGlitter Glue Pens Classpack
    • SUBJECT(S)Art
    • AGE RECOMMENDATION3+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY72/Box
    • SUPPLY TYPECraft Supplies
    • STYLEGlitter
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed