Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Glittering Confetti Bonus Bag, Assorted, 4 oz. Bag, 2 Bags/Pack
See all 36 items in product family

Chenille Kraft® Glittering Confetti Bonus Bag, Assorted, 4 oz. Bag, 2 Bags/Pack

Item #: WBB955423

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.63 Save up to 33%
Price: $ 10.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Glittering Confetti Bonus Bag, Assorted, 4 oz. Bag, 2 Bags/Pack

Add a unique look to every project with some Glittering Confetti. Set contains 8 oz. of glittering confetti in various sizes that can be used to decorate all types of craft activities. Confetti comes in a re-sealable bag so you can pick out the just the design you need whether it is a star, pumpkin, reindeer, angel or snowflake.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER611202
    • DESCRIPTIONGlittering Confetti Bonus Bag
    • SUBJECT(S)Art
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY2 Bags/Pack
    • SUPPLY TYPECraft Supplies
    • GRADEPre K - 3
    • STYLEGlitter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!