Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Jumbo Stems, 6mm x 12"L, 100/Set, Assorted
See all 37 items in product family

Chenille Kraft® Jumbo Stems, 6mm x 12"L, 100/Set, Assorted

Item #: WBB954965

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $9.28 ea.
2 $5.44 ea.
3+ $4.14 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Jumbo Stems, 6mm x 12"L, 100/Set, Assorted

Jumbo Chenille Stems (pipe cleaners) come in assorted colors for craft projects or classroom activities. 6mm stems are made from flexible wire and crush-resistant polyester. Recommended Age: 8+.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER711001
    • DESCRIPTIONJumbo Stems
    • SUBJECT(S)Art
    • AGE RECOMMENDATION8+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY100/Set
    • SUPPLY TYPECraft Supplies
    • CONSTRUCTIONPolyester
    • STYLEStems
    • GRADE4 - 8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:26