Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Modeling Clay, Nontoxic, Assorted, 5/Pack
See all 33 items in product family

Chenille Kraft® Modeling Clay, Nontoxic, Assorted, 5/Pack

Item #: WBB955050

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.44 Save up to 27%
Price: $ 12.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Modeling Clay, Nontoxic, Assorted, 5/Pack

Non-hardening modeling clay is nontoxic, soft and very pliable so it is easy for small hands to use. Ideal for classroom use. Colors can be blended to create new colors. Assortment includes 1 lb. each of red, yellow, blue, green, and orange modeling clay.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER4099
    • DESCRIPTIONModeling Clay
    • SUBJECT(S)Art
    • AGE RECOMMENDATION3+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY5/Pack
    • SUPPLY TYPEClay/Dough
    • STYLEClay/Dough
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!