Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Modeling Clay, Nontoxic, White, 1 Each
See all 36 items in product family

Chenille Kraft® Modeling Clay, Nontoxic, White, 1 Each

Item #: WBB955024

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.32 Save up to 34%
Price: $2.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Modeling Clay, Nontoxic, White, 1 Each

Extruded modeling clay is permanently soft with excellent pliability and consistency. Ideal for classroom use. Non-hardening modeling clay is non-staining and nontoxic.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER4081
    • DESCRIPTIONModeling Clay
    • SUBJECT(S)Art
    • AGE RECOMMENDATION3+
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1 Each
    • GRADEPre K - 3
    • STYLEClay/Dough
    • SUPPLY TYPEClay/Dough

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed