Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon 590 Trait-Tex Double Weight Yarn Cones, 2 oz, Assorted Colors, 12/Box
See all 30 items in product family

Pacon 590 Trait-Tex Double Weight Yarn Cones, 2 oz, Assorted Colors, 12/Box

Item #: WBB1141755

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.99 Save up to 14%
Qty Price
1 $58.10 ea.
2+ $56.09 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Pacon 590 Trait-Tex Double Weight Yarn Cones, 2 oz, Assorted Colors, 12/Box

This value assortment carton of arts and crafts yarn includes 2-oz. double-weight yarn cones ideal for rug making, weaving, knitting and more. Material(s): 100% Acrylic; Color(s): Assorted; Yarn Size: Double Weight; Yarn Weight per Skein/Cone: 2 oz. Assortment: Black; Blue; Blue Violet; Dark Brown; Green; Orange; Pink; Red; Violet; White; Yellow; Yellow Orange.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER590
    • DESCRIPTIONDouble Weight Yarn Cones
    • SUBJECT(S)Art
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY12/Bx
    • GRADE4 - 8
    • STYLEYarn
    • SUPPLY TYPECraft Supplies
    • YARN WEIGHT PER SKEIN/CONE2 oz
    • YARN SIZEDouble Weight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:44