Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RoseArt 5922VA-48 Washable Glitter Glue Pens, Assorted, .36 oz Tube, 9/Set
See all 41 items in product family

RoseArt 5922VA-48 Washable Glitter Glue Pens, Assorted, .36 oz Tube, 9/Set

Item #: WBB1141718

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3.93
Product Information
Product Q&A
Accessories
RoseArt 5922VA-48 Washable Glitter Glue Pens, Assorted, .36 oz Tube, 9/Set

Give arts and crafts the extra sparkle they deserve. Nontoxic so children can safely enjoy hours of fun decorating cards, balloons, holiday decorations, and more. Pen tip applicator creates smooth clean lines while color dries raised for a shimmering 3-D look. Washes from skin and clothes with just soap and water. Blue; Gold; Green; Orange; Pink; Purple; Red; Silver. Glitter Type: Glue Pen; Color(s): Assorted; Capacity (Volume):.36 oz.

Product Specifications

  • BRANDTheBoardDudes®
  • DESCRIPTIONWashable Glitter Glue Pens
  • TYPEGlue Pen
  • AGE RECOMMENDATIONAges 3 and Up
  • COLOR FINISHAssorted
  • PACKAGE QUANTITY9/Set
  • SPECIAL FEATURESMulti-Colored Tube
  • PACKING TYPETube
  • TOTAL RECYCLED CONTENT PERCENT0%
  • GLITTER TYPEGlue Pen
  • PRE-CONSUMER RECYCLED CONTENT PERCENT 0%
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • ASSORTMENTBlue; Gold; Green; Multi; Orange; Pink; Purple; Red; Silver
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.