Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Shaker Jar Glitter, 16.0 oz., Green
See all 37 items in product family

Chenille Kraft® Shaker Jar Glitter, 16.0 oz., Green

Item #: WBB955278

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.56 Save up to 21%
Price: $9.90
Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Shaker Jar Glitter, 16.0 oz., Green

Colorful glitter comes in a convenient shaker jar. Perfect for classroom craft projects. Paint Quantity: 16 oz.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER8914
    • DESCRIPTIONShaker Jar Glitter
    • SUBJECT(S)Art
    • COLOR FINISHGreen
    • PACKAGE QUANTITY1 Each
    • SUPPLY TYPECraft Supplies
    • GRADEPre K - 3
    • STYLEGlitter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:66