Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Spring Clothes Pins, 3-3/8"L, Natural, 50/Pack
See all 6 items in product family

Chenille Kraft® Spring Clothes Pins, 3-3/8"L, Natural, 50/Pack

Item #: WBB955382

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.25 ea.
2 $7.30 ea.
3+ $6.10 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Spring Clothes Pins, 3-3/8"L, Natural, 50/Pack

Flat-slotted clothespins can be used for numerous craft projects as the core ingredient or just support. Set includes 50 pieces. All pieces are made of wood. Each measures 3-3/8" in length.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER365801
    • DESCRIPTIONSpring Clothes Pin
    • WIDTH INCHES3-3/8
    • SUBJECT(S)Art
    • AGE RECOMMENDATION3+
    • COLOR FINISHNatural
    • PACKAGE QUANTITY50/Pack
    • GRADEPre K - 3
    • SUPPLY TYPECraft Supplies
    • CONSTRUCTIONWood
    • STYLECraft Sticks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!