Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Super Colossal Pipe Cleaners, Assorted, 24 Pieces/Pack

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Chenille Kraft® Super Colossal Pipe Cleaners, Assorted, 24 Pieces/Pack

Item #: WBB954985

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.39 Save up to 27%
Qty Price
1 $21.53 ea.
2 $17.68 ea.
3+ $16.38 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Super Colossal Pipe Cleaners, Assorted, 24 Pieces/Pack

Super soft pipe cleaners in assorted colors are great for schools and parties in making craft and decorating. The set of Super Colossal Pipe Cleaners contains super big stems that are 1" wide and 18" long. 24 Pieces per Pack.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER7184
    • DESCRIPTIONSuper Colossal Pipe Cleaners
    • SUBJECT(S)Art
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY24/Pack
    • STYLEStems
    • GRADEPre K - 3
    • CONSTRUCTIONPolyester
    • SUPPLY TYPECraft Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:26