Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surebonder DT-270 Surebonder Dual Melt High/Low Temperature Glue Gun
See all 12 items in product family

Surebonder DT-270 Surebonder Dual Melt High/Low Temperature Glue Gun

Item #: WBB1142587

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $14.49 ea.
2 $10.64 ea.
3+ $9.35 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Surebonder DT-270 Surebonder Dual Melt High/Low Temperature Glue Gun

Full size dual temperature glue gun. Contains ball check nozzle to prevent dripping. Switch between high and low temperatures for heat sensitive materials. Uses standard full size glue sticks Heat Settings: High; Low; Type of Glue Used: Hot Melt; Standard Dual-Temperature Glue; For Use With: Surebonder® Glue Sticks; any standard glue stick.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDSurebonder
    • COLOR FINISHRed
    • GLUE TYPEGlue Gun
    • TYPEGlue
    • DESCRIPTIONDual Melt High/Low Temperature Glue Gun
    • MANUFACTURER PART NUMBERDT-270
    • PACKAGE QUANTITY1/Pk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:60