Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surebonder KD-160F Surebonder Ultra Low Temp Glue Gun
See all 12 items in product family

Surebonder KD-160F Surebonder Ultra Low Temp Glue Gun

Item #: WBB1142183

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.34 ea.
2 $7.49 ea.
3+ $6.20 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Surebonder KD-160F Surebonder Ultra Low Temp Glue Gun

Ultra low temp mini glue gun. Great for classroom projects. Ultra low temp prevents burns. Dries in seconds. Use only Surebonder CS-15 glue sticks. Heat Settings: Low; Type of Glue Used: CS-15 Glue Sticks; For Use With: CS-15 Glue Sticks.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • DESCRIPTIONUltra Low Temp Glue Gun
    • MANUFACTURER PART NUMBERKD-160F
    • PACKAGE QUANTITY1/Pk
    • COLOR FINISHGreen
    • GLUE TYPEGlue Gun
    • BRANDSurebonder
    • TYPEGlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:25