Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Wiggle Eyes, Assorted Colors/Sizes, 500/Pack
See all 36 items in product family

Chenille Kraft® Wiggle Eyes, Assorted Colors/Sizes, 500/Pack

Item #: WBB955322

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.00 Save up to 42%
Price: $ 11.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Wiggle Eyes, Assorted Colors/Sizes, 500/Pack

Wiggle Eyes Assortment includes a variety of types and sizes to decorate craft projects. Pack contains 125 each of black assorted eyes, multicolor assorted eyes, bright assorted eyes and painted assorted eyes. Sizes include 10mm, 12mm, 15mm and 20mm.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER3435
    • DESCRIPTIONWiggle Eyes Pack
    • SUBJECT(S)Art
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY500/Pack
    • STYLEEyes
    • SUPPLY TYPECraft Supplies
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!