Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Wiggle Eyes Stacking Jar, Assorted, 560 Pieces/Set
See all 35 items in product family

Chenille Kraft® Wiggle Eyes Stacking Jar, Assorted, 560 Pieces/Set

Item #: WBB955380

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $15.00 ea.
2 $11.00 ea.
3+ $9.60 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Wiggle Eyes Stacking Jar, Assorted, 560 Pieces/Set

Assorted wiggle eyes come in a stackable five-tier storage jar. Jar contains 560 pieces of wiggle eyes in assorted sizes to decorate craft projects. Sizes include twenty 20mm oval black eyes, 288 5mm round eyes, 144 7mm round eyes, 72 10mm round eyes and 36 15mm round eyes.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER3407
    • DESCRIPTIONWiggle Eyes Stacking Jar
    • SUBJECT(S)Art
    • AGE RECOMMENDATION3+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY560/Set
    • SUPPLY TYPECraft Supplies
    • STYLEEyes
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!