Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Certificate Of Recognition, Ready-To-Frame, 8-1/2
See all 14 items in product family

Trend® Certificate Of Recognition, Ready-To-Frame, 8-1/2" x 25", 30/Pack

Item #: WBB859157

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.99 Save: up to 2%
Price: $4.88
Product Information
Product Q&A
Accessories
Trend® Certificate Of Recognition, Ready-To-Frame, 8-1/2" x 25", 30/Pack

Recognition award certificates feature an inspiring quotation and contemporary artwork. You can easily customize them for any occasion. Each ready-to-frame certificate includes the John F. Kennedy quote, "One person can make a difference." Ideal for students in third-grade to eighth-grade (ages 8 to 14).

Product Specifications

  • BRANDTrend®
  • DESCRIPTIONCertificate Of Recognition
  • WIDTH INCHES25
  • HEIGHT INCHES8-1/2
  • COLOR FINISHAssorted
  • PACKAGE QUANTITY30/Pack
  • MANUFACTURERS PART NUMBERTEPT2965
  • CONSTRUCTIONPaper

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.