Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southworth® Motivations Excellence Award Certificate, 8-1/2
See all 14 items in product family

Southworth® Motivations Excellence Award Certificate, 8-1/2" x 5-1/2", 10/Pack

Item #: WBB955324

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.75 Save: up to 45%
Price: $3.74
Product Information
Product Q&A
Accessories
Southworth® Motivations Excellence Award Certificate, 8-1/2" x 5-1/2", 10/Pack

Certificate kit is perfect for recognizing and rewarding hard work. Kit includes a test sheet, 10 certificates (8-1/2" x 5-1/2") and 10 die-cut, embossed certificate holders with spiral notebooks as a background. Motivational excellence award offers premium heavyweight, acid-free, lignin-free paper for a durable, long-lasting display. 78 lb. certificate features customizable lines for specific award recognition, including ones for name and reason for the honor. Free certificate templates are available online. Certificates are compatible with laser and inkjet printers.

Product Specifications

    • BRANDSouthworth®
    • DESCRIPTIONMotivations Excellence Award Certificate
    • WIDTH INCHES8-1/2
    • HEIGHT INCHES5-1/2
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY10/Pack
    • MANUFACTURERS PART NUMBERSOUMAK5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.