Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa Star Student Crown, CDP101020, 4"H x 23.5"W, Multicolor, 30/Pk

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Carson-Dellosa Star Student Crown, CDP101020, 4"H x 23.5"W, Multicolor, 30/Pk

Item #: WBB0954937

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.99 Save: up to 25%
Price: $8.20
Product Information
Product Q&A
Accessories
Carson-Dellosa Star Student Crown, CDP101020, 4"H x 23.5"W, Multicolor, 30/Pk

Crowns are an excellent way to highlight student achievements and special occasions. Boost student confidence with this colorful recognition crown made of cardstock for repeated wearing. Simply join the two ends and secure with the built-in tab so students can wear the crown on special occasions. Crowns are designed for grades up to 5 (ages up to 10).

Product Specifications

    • BRANDCarson-Dellosa®
    • DESCRIPTIONStar Student Crown
    • WIDTH INCHES23.5
    • HEIGHT INCHES4
    • COLOR FINISHMulticolor
    • PACKAGE QUANTITY30/Pk
    • MANUFACTURERS PART NUMBER101020
    • MATERIAL(S)Card Stock
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.