Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Merriam-Webster Intermediate Dictionary, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Merriam-Webster Intermediate Dictionary, 1 Each

Item #: WBB844206

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $21.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Merriam-Webster Intermediate Dictionary, 1 Each

Revised edition is written especially for the needs of students in grades 6 through 8, ages 11 to 14. Updated to reflect groundbreaking Merriam-Webster's Collegiate Dictionary, 11th Edition. Hardcover intermediate dictionary offers more than 70,000 entries including thousands of new words and more than 1,000 illustrations, many revised. Abundant word history paragraphs, synonym paragraphs, and example sentences. Dictionary has a laminated hardcover and contains 1,024 pages.

Product Specifications

    • BRANDMerriam-Webster
    • MANUFACTURER PART NUMBER6978
    • DESCRIPTIONIntermediate Dictionary
    • TYPEDictionary
    • SUBJECT(S)Reading & Writing
    • COLOR FINISHGreen
    • PACKAGE QUANTITY1 Book
    • STYLEReference Book
    • SUPPLY TYPEEducation Book
    • GRADE4 - 8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.176.252:27