Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Merriam-Webster Language Reference Set, 1 Set
See all 21 items in product family

Merriam-Webster Language Reference Set, 1 Set

Item #: WBB844207

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.50 Save up to 24%
Price: $14.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Merriam-Webster Language Reference Set, 1 Set

Language reference set includes the new edition of The Merriam-Webster Dictionary, The Merriam-Webster Thesaurus and Merriam-Webster's Vocabulary Builder. Paperbacks feature a slipcase for easy storage.

Product Specifications

    • BRANDMerriam-Webster
    • MANUFACTURER PART NUMBER8750
    • DESCRIPTIONLanguage Reference Set
    • TYPEDictionary/Thesaurus
    • SUBJECT(S)Reading & Writing
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY3 Books
    • SUPPLY TYPEEducation Book
    • STYLEReference Book

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.176.252:24