Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Merriam-Webster Paperback Dictionary, 1 Each
See all 21 items in product family

Merriam-Webster Paperback Dictionary, 1 Each

Item #: WBB844204

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.95 Save up to 23%
Price: $10.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Merriam-Webster Paperback Dictionary, 1 Each

Paperback dictionary is a handy, reliable, and authoritative reference for words most frequently used in English. Reference tool offers more than 65,000 entries, 75,000 definitions, 2,000 new entries, 150 illustrations, a Handbook of Style and quick-reference data tables. Paperback dictionary contains 720 pages and an overview of the Internet.

Product Specifications

    • BRANDMerriam-Webster
    • MANUFACTURER PART NUMBER636
    • DESCRIPTIONPaperback Dictionary
    • TYPEDictionary
    • SUBJECT(S)Reading & Writing
    • COLOR FINISHRed
    • PACKAGE QUANTITY1 Book
    • STYLEReference Book
    • SUPPLY TYPEEducation Book

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.133:66