Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Merriam-Webster Paperback Thesaurus, 1 Each
See all 20 items in product family

Merriam-Webster Paperback Thesaurus, 1 Each

Item #: WBB844203

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.95 Save up to 25%
Price: $9.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Merriam-Webster Paperback Thesaurus, 1 Each

Paperback thesaurus provides a treasury of word choices. Thesaurus contains more than 150,000 synonyms, related words, idiomatic phrases, antonyms and near antonyms. Usage examples at every main entry illustrate typical use. Redesigned typeface and page design deliver greater legibility. Thesaurus contains 688 pages.

Product Specifications

    • BRANDMerriam-Webster
    • MANUFACTURER PART NUMBER637
    • DESCRIPTIONPaperback Thesaurus
    • TYPEThesaurus
    • SUBJECT(S)Reading & Writing
    • COLOR FINISHYellow
    • PACKAGE QUANTITY1 Book
    • STYLEReference Book
    • SUPPLY TYPEEducation Book

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:21