Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dome® Zip Code Directory, Abridged Pocket Edition, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Dome® Zip Code Directory, Abridged Pocket Edition, 1 Each

Item #: WBB844195

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $12.74 ea.
2 $8.89 ea.
3+ $7.59 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Dome® Zip Code Directory, Abridged Pocket Edition, 1 Each

Abridged pocket edition covering all 50 states. Easy-to-use format is compact and accurate. Contains detailed zip code maps of principal cities, special mail services, UPS mailing information, alphabetical list of all cities and latest postal rates for domestic and foreign mail and includes area code directory and cross reference by city and state. Contains 752 pages.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDDome®
    • MANUFACTURER PART NUMBER5100
    • DESCRIPTIONZip Code Directory
    • TYPEDirectory
    • SUBJECT(S)Reading & Writing
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1 Book
    • SUPPLY TYPEEducation Book
    • STYLEReference Book

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:26