Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Foam Board, 20" x 30", Assorted, 10/Carton
See all 120 items in product family

Pacon® Foam Board, 20" x 30", Assorted, 10/Carton

Item #: WBB955204

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.95 Save up to 2%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
Accessories
Pacon® Foam Board, 20" x 30", Assorted, 10/Carton

Graphic arts board contains polystyrene extruded foam that is laminated between two sheets of paper to form a lightweight but strong and rigid surface. Ideal for crafts, school projects, framing, mounting, displays and exhibits. Fome-Cor has a smooth surface that can accept a wide range of media, including paints. Sheets are easy to cut and are warp-resistant and dent-resistant. Fome-Cor Foam Board is 3/16" thick. Assorted pack contains five sheets of white and one sheet of red, blue, black, green and yellow.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER5554
    • DESCRIPTIONFoam Board
    • WIDTH INCHES20
    • HEIGHT INCHES30
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY10/Pack
    • APPLICATIONLearning
    • SUPPLY TYPEClassroom Boards
    • THEMESchool Projects
    • STYLEFoam Board
    • BOARD SIZE W X H20" x 30"
    • GRADE9 - 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!