Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Single Walled Presentation Board, 48" x 36", White, 4/Carton
See all 116 items in product family

Pacon® Single Walled Presentation Board, 48" x 36", White, 4/Carton

Item #: WBB955387

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $18.75 ea.
2 $14.75 ea.
3+ $13.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Pacon® Single Walled Presentation Board, 48" x 36", White, 4/Carton

Tri-fold, single-wall, corrugated display board is used for study carrels, projects, booths science fairs and all types of displays. The board is white on the front and natural kraft on the back.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER37634
    • DESCRIPTIONSingle Walled Presentation Board
    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • PACKAGE QUANTITY4/Carton
    • APPLICATIONLearning
    • SUPPLY TYPEClassroom Boards
    • THEMESchool Projects
    • STYLEPresentation Board
    • BOARD SIZE W X H48" x 36"
    • GRADE9 - 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!