Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Tri-Fold Presentation Board, 48" x 36", Matte White, 12/Carton
See all 131 items in product family

Pacon® Tri-Fold Presentation Board, 48" x 36", Matte White, 12/Carton

Item #: WBB955451

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.99 Save up to 19%
Price: $56.95
Product Information
Customer Review
Product Q&A
Accessories
Pacon® Tri-Fold Presentation Board, 48" x 36", Matte White, 12/Carton

Tri-fold foam presentation boards are great for science fair projects, displays, crafts and booths. The matte surface is perfect for mounting and provides less smearing when using markers. Each board is acid-free and 3/16" thick.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER3861
    • DESCRIPTIONTri-Fold Presentation Board
    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHMatte White
    • PACKAGE QUANTITY12/Pack
    • APPLICATIONLearning
    • GRADE9 - 12
    • STYLEPresentation Board
    • THEMESchool Projects
    • BOARD SIZE W X H48" x 36"
    • SUPPLY TYPEClassroom Boards

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:25