Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Value Foam Board, 20" x 30", 3/16" Thick, White, 10/Pack
See all 121 items in product family

Pacon® Value Foam Board, 20" x 30", 3/16" Thick, White, 10/Pack

Item #: WBB955469

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.00 Save up to 6%
Price: $ 18.75
Product Information
Customer Review
Product Q&A
Accessories
Pacon® Value Foam Board, 20" x 30", 3/16" Thick, White, 10/Pack

Economy foam boards are perfect for long-lasting signs, displays, mounting, craft projects and model-making. Matte finish provides less smearing when using markers. Each board is 3/16" thick with fadeless color on both sides of the sheet to maintain a vivid background for your creations.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER5510
    • DESCRIPTIONValue Foam Board
    • WIDTH INCHES30
    • HEIGHT INCHES20
    • COLOR FINISHWhite
    • PACKAGE QUANTITY10/Pack
    • APPLICATIONLearning
    • SUPPLY TYPEClassroom Boards
    • THEMESchool Projects
    • STYLEFoam Board
    • BOARD SIZE W X H20" x 30"
    • GRADE9 - 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!