Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Value Foam Board, 22" x 28", Black, 5/Carton
See all 131 items in product family

Pacon® Value Foam Board, 22" x 28", Black, 5/Carton

Item #: WBB955289

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.79 Save up to 20%
Price: $21.50
Product Information
Customer Review
Product Q&A
Accessories
Pacon® Value Foam Board, 22" x 28", Black, 5/Carton

Graphic arts board contains polystyrene extruded foam that is laminated between two sheets of paper to form a lightweight but strong and rigid surface. Ideal for crafts, school projects, framing, mounting, displays and exhibits. Fome-Cor has a smooth surface that can accept a wide range of media, including paints. Sheets are easy to cut and are warp-resistant and dent-resistant. Fome-Cor Foam Board is 3/16" thick. Assorted pack contains five sheets of white and one sheet of red, blue, black, green and yellow.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER5558
    • DESCRIPTIONValue Foam Board
    • WIDTH INCHES28
    • HEIGHT INCHES22
    • COLOR FINISHBlack
    • PACKAGE QUANTITY5/Carton
    • APPLICATIONLearning
    • THEMESchool Projects
    • STYLEFoam Board
    • SUPPLY TYPEClassroom Boards
    • BOARD SIZE W X H22" x 28"
    • GRADE9 - 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:64