Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Calendar & Weather Pocket Chart, 23-3/4" x 38", Blue
See all 37 items in product family

Pacon® Calendar & Weather Pocket Chart, 23-3/4" x 38", Blue

Item #: WBB955099

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $37.95
Product Information
Product Q&A
Accessories
Pacon® Calendar & Weather Pocket Chart, 23-3/4" x 38", Blue

This pocket chart invites children to learn about seasonal changes, weather and holidays. Weather-oriented calendar keeps track of daily events and helps to remind the class of upcoming events. 120 sturdy cards include numbers, days, months, holidays, celebrations, seasons and weather conditions. All cards include images and words for those children that aren't reading or are learning to read. The number cards are black-colored on one side and blue and red on the backside for odd and even number recognition. Storage pockets on the front provide convenient spaces to store all cards for an image-filled Calendar and Weather Pocket Chart. Cards feature English with Spanish translations on the back.

Product Specifications

    • BRANDPacon®
    • DESCRIPTIONCalendar & Weather Pocket Chart
    • WIDTH INCHES23-3/4
    • HEIGHT INCHES38
    • COLOR FINISHBlue
    • PACKAGE QUANTITY1 Each
    • MANUFACTURERS PART NUMBERPAC20800

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.