Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 35 items in product family

Carson-Dellosa Publishing CD-148011 Rock Stars Mini Incentive Chart, 5 1/4w x 6h

Item #: WBB1142052

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4.98
Add to list
Product Information
Product Q&A
Carson-Dellosa Publishing CD-148011 Rock Stars Mini Incentive Chart, 5 1/4w x 6h

Make them feel like rock stars. Monitoring student progress, tracking homework, and rewarding positive behavior has never been easier. Chart provides encouragement and motivation so students can reach their goals in a fun and positive way. Stickers coordinate with theme to put the perfect finishing touch on diagram. Theme: Rock Stars; Width: 5 1/4".

Product Specifications

  • WIDTH5 1/4"
  • HEIGHT6"
  • DESCRIPTIONRock Stars Mini Incentive Chart
  • HEIGHT INCHES6
  • TOTAL RECYCLED CONTENT PERCENT0%
  • WIDTH INCHES5-1/4
  • BRANDCarson-Dellosa Publishing
  • THEMERock Stars
  • GLOBAL PRODUCT TYPEClassroom Decorations-Incentive Charts
  • PACKAGE QUANTITY1 Sheet
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • PRE-CONSUMER RECYCLED CONTENT PERCENT 0%
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.