Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TREND® Learning Chart Combo Pack, Furry Friends Classroom Basics, 17w x 22, 5/Pack

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

TREND® Learning Chart Combo Pack, Furry Friends Classroom Basics, 17w x 22, 5/Pack

Item #: WBB955535

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $17.00 ea.
2 $13.00 ea.
3+ $11.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
TREND® Learning Chart Combo Pack, Furry Friends Classroom Basics, 17w x 22, 5/Pack

5-chart pack for PreK- Grade 3 includes Furry Friends™ themed charts: Welcome, Happy Birthday, Days of the Week, Months of the Year, and Job Chart. 17" x 22" each, with activities on back. Coordinates with Furry Friends™ Collection. Ideal for teaching pre-kindergarten to third-grade and for ages 3 to 9.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT38964
    • DESCRIPTIONClassroom Basics Learning Charts
    • WIDTH INCHES17
    • HEIGHT INCHES22
    • TYPECharts
    • AGE RECOMMENDATION3 to 9
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY5/Pack
    • APPLICATIONLearning
    • THEMEEducational
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!