Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Classroom Keepers Folder Holder Assortment, 11-3/4"W x 5-3/4"D x 9-5/8"H, 4/Set
See all 3 items in product family

Pacon® Classroom Keepers Folder Holder Assortment, 11-3/4"W x 5-3/4"D x 9-5/8"H, 4/Set

Item #: WBB955597

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.59 Save up to 13%
Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
Pacon® Classroom Keepers Folder Holder Assortment, 11-3/4"W x 5-3/4"D x 9-5/8"H, 4/Set

Organize your files for easy reference with the Classroom Keepers Folder Holders. Sturdy corrugated boxes are ideal for storing, protecting and organizing classroom material. Long angle cut reveals files at a glance. The coated finish helps protect them during daily use. Each holder is durable and transportable, and fits in any office or classroom setting. Colors include red, green, blue and purple. All folder holders are recycled and recyclable.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER1328
    • DESCRIPTIONClassroom Keepers Folder Holder Assortment
    • WIDTH INCHES11-3/4
    • DEPTH INCHES5-3/4
    • HEIGHT INCHES9-5/8
    • TYPEOrganizers
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY4/Set
    • APPLICATIONStorage
    • THEMEShapes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!