Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 23 items in product family

Avery® Peel & Stick Dry Erase Decals, 10" x 10", Assorted Colors, 3 Sheets/Pack

Item #: WBB955313

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.98 Save: up to 38%
Price: $6.20
Product Information
Product Q&A
Accessories
Avery® Peel & Stick Dry Erase Decals, 10" x 10", Assorted Colors, 3 Sheets/Pack

Dry-erase decals turn a smooth surface into a writable area. Simply peel and stick a dry-erase decal and write your reminders, schedules and other special notes. These flexible whiteboards remove cleanly and reapply easily. You can write, erase cleanly and write again. Durable decals come in attention-getting shapes and stick with superior adhesion. You can easily remove the reusable decal and reapply it to another surface. Decals leave no sticky residue or damage to walls.

Product Specifications

  • MANUFACTURERS PART NUMBERAVE24314
  • WIDTH INCHES10
  • PACKAGE QUANTITY3/Pack
  • BRANDAvery®
  • COLOR FINISHAssorted
  • DESCRIPTIONPeel & Stick Dry Erase Decals
  • HEIGHT INCHES10
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.