Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Solid Colored Terrific Trimmers, 2-1/4" x 39', Blue, 1 Pack
See all 60 items in product family

Trend® Solid Colored Terrific Trimmers, 2-1/4" x 39', Blue, 1 Pack

Item #: WBB955783

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.99 Save up to 25%
Price: $ 2.25
Product Information
Customer Review
Product Q&A
Accessories
Trend® Solid Colored Terrific Trimmers, 2-1/4" x 39', Blue, 1 Pack

Add the perfect finishing touch to every kind of display from bulletin board sets and student work, to announcements and science fairs. Make trimmer crowns, frames, and mobiles, too. Layer patterns on solids, sparkles, or metallics for extra WOW! Durable, reusable, and ready for your creative uses. 2-1/4" x 39' per pack. Trimmers are ideal for pre-kindergarten to eighth-grade (ages 3 to 14).

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT9873
    • DESCRIPTIONSolid Colored Terrific Trimmers
    • LENGTH INCHES468
    • HEIGHT INCHES2-1/4
    • AGE RECOMMENDATION3 to 14
    • COLOR FINISHBlue
    • PACKAGE QUANTITY1 Pack
    • GRADE4 - 8
    • APPLICATIONDecoration
    • LENGTH FEET39
    • SUPPLY TYPEBorders & Trimmers
    • STYLETrimmers
    • THEMEColors

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!