Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Sparkle Terrific Trimmers, 2-1/4" x 32-1/2', Red, 1 Pack

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Trend® Sparkle Terrific Trimmers, 2-1/4" x 32-1/2', Red, 1 Pack

Item #: WBB955741

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.50 ea.
2 $7.40 ea.
3+ $6.10 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Trend® Sparkle Terrific Trimmers, 2-1/4" x 32-1/2', Red, 1 Pack

Add the perfect finishing touch to every kind of display from bulletin board sets and student work, to announcements and science fairs. Make trimmer crowns, frames, and mobiles, too. Layer patterns on solids, sparkles, or metallics for extra WOW Durable, reusable, and ready for your creative uses. 2-1/4" x 32 1/2' per pack. Ideal for teaching Pre-Kindergarten to 9th Grade (Ages 3 to 15).

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT91410
    • DESCRIPTIONSparkle Terrific Trimmers
    • LENGTH INCHES390
    • HEIGHT INCHES2-1/4
    • AGE RECOMMENDATION3 to 15
    • COLOR FINISHRed
    • PACKAGE QUANTITY1 Pack
    • GRADE4 - 8
    • THEMEColors
    • STYLETrimmers
    • LENGTH FEET32-1/2
    • SUPPLY TYPEBorders & Trimmers
    • APPLICATIONDecoration

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!