Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chartpak 1590 Painting Stencil Set, A-Z Set, Manila, 26/Set
See all 18 items in product family

Chartpak 1590 Painting Stencil Set, A-Z Set, Manila, 26/Set

Item #: WBB1141592

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.99 Save up to 30%
Qty Price
1-2 $33.95 ea.
3+ $29.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Chartpak 1590 Painting Stencil Set, A-Z Set, Manila, 26/Set

The easy way to letter posters, displays and signs. Easy-to-read Gothic-style letters for superb legibility. Heavy stencil board helps create clean lettering and can be reused. Color(s): Manila; Material(s): Stencil Board.

Product Specifications

    • PACKAGE QUANTITY 26/Set
    • MANUFACTURER PART NUMBER1590
    • HEIGHT INCHES 12
    • DESCRIPTIONPainting Stencil Set, A-Z Set
    • TYPEStencil
    • COLOR FINISHManila
    • BRANDChartpak®
    • STYLELetters
    • CONSTRUCTIONStencil Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!