Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola 528039 Classpack Triangular Crayons, 16 Colors, 256/BX

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Crayola 528039 Classpack Triangular Crayons, 16 Colors, 256/BX

Item #: WBB1141594

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $58.95 Save up to 16%
Qty Price
1 $52.18 ea.
2+ $49.51 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crayola 528039 Classpack Triangular Crayons, 16 Colors, 256/BX

Get the whole class coloring with Classpack® crayons. Color assortment is brilliant and vibrant. Economical solution for replenishing your classroom's crayon supply. Color(s): Assorted; Assortment: 16 Black; 16 Blue; 16 Blue-Green; 16 Blue-Violet; 16 Brown; 16 Carnation Pink; 16 Green; 16 Orange; 16 Red; 16 Red-Orange; 16 Red-Violet; 16 Violet; 16 White; 16 Yellow; 16 Yellow-Green; 16 Yellow-Orange. Assortment: 16 Black; 16 Blue; 16 Blue-Green; 16 Blue-Violet; 16 Brown; 16 Carnation Pink; 16 Green; 16 Orange; 16 Red; 16 Red-Orange; 16 Red-Violet; 16 Violet; 16 White; 16 Yellow; 16 Yellow-Green; 16 Yellow-Orange.

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONClasspack Triangular Crayons
    • SUBJECT(S)Art
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY256/Pack
    • MANUFACTURERS PART NUMBER528039
    • SPECIAL FEATURESTriangular Crayons
    • GRADEPre K - 3
    • SUPPLY TYPEDrawing Supplies
    • GLOBAL PRODUCT TYPECrayons-Wax
    • ART TOOLS TYPECrayon - Classic
    • STYLECrayon
    • COMPLIANCE STANDARDSAP Certified Nontoxic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:26