Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola® Crystal Effect Window Markers, Assorted, 8/Set

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Crayola® Crystal Effect Window Markers, Assorted, 8/Set

Item #: WBB955206

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.47 ea.
2 $7.62 ea.
3+ $6.32 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crayola® Crystal Effect Window Markers, Assorted, 8/Set

Turn an ordinary window or mirror into colorful crystal canvas with Crayola® Crystal Effect Window Markers. Watch as marker colors glaze over and crystallize before your eyes. Crystal effect is most intense with sun shining through the window. Marks are washable from windows, fabric and skin. Colors wipe off windows with a damp paper towel. Set includes eight bright, crystallized colors: brown, yellow, orange, red, violet, blue, green and crystal clear. Markers are certified AP nontoxic.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONCrystal Effect Window Markers
    • TYPEMarker
    • SUBJECT(S)Art
    • AGE RECOMMENDATION5+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY8/Pack
    • MANUFACTURERS PART NUMBER588174
    • WASHABLEYes
    • STYLEWashable Marker
    • GRADEPre K - 3
    • SUPPLY TYPEDrawing Supplies
    • ART TOOLS TYPEWashable Marker

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:60