Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola® Erasable Twistable Color Pencils, Nontoxic, Assorted, 12/Pack

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Crayola® Erasable Twistable Color Pencils, Nontoxic, Assorted, 12/Pack

Item #: WBB955274

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.62 ea.
2 $7.77 ea.
3+ $6.48 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crayola® Erasable Twistable Color Pencils, Nontoxic, Assorted, 12/Pack

Twistable Colored Pencils require no sharpening, and marks easily erase. Clear barrel allows you to see the inside color and offers a built-in eraser. Built-in erasers allow you to correct errors and make changes anytime. Nontoxic pencils require no sharpening. Simply turn the ends to twist up. Pouch provides reusable storage.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONErasable Twistable Color Pencils
    • SUBJECT(S)Art
    • AGE RECOMMENDATION6+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY12/Pack
    • MANUFACTURERS PART NUMBER687508
    • SUPPLY TYPEDrawing Supplies
    • LEAD DIAMETER2 mm
    • STYLEColored Pencil
    • GRADE4 - 8
    • ART TOOLS TYPEColored Pencil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.21.101:25