Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helix® Helix French Curve Template, 21561, 3 Piece Set, Plastic, Blue

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Helix® Helix French Curve Template, 21561, 3 Piece Set, Plastic, Blue

Item #: WBB1001047

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.99 Save up to 25%
Price: $ 6.00
Product Information
Customer Review
Product Q&A
Accessories
Helix® Helix French Curve Template, 21561, 3 Piece Set, Plastic, Blue

French Curves are ideal for drawing ellipses and irregular curves. The three-piece set includes isometric ellipse templates ranging from 10mm to 50mm. Raised edges on the tinted clear material prevent smears. Curve templates are made of plastic.

Product Specifications

    • COLOR FINISHBlue
    • SHAPECircles
    • DESCRIPTIONFrench Curve Set
    • PACKAGE QUANTITY 3/Set
    • CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBER21561
    • STYLEShapes
    • MATERIAL(S)Plastic
    • TYPEStencil
    • BRANDHelix®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!