Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola® Twistable Colored Pencils, Nontoxic, Assorted Colors, 18/Pack

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Crayola® Twistable Colored Pencils, Nontoxic, Assorted Colors, 18/Pack

Item #: WBB955273

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.50 ea.
2 $9.40 ea.
3+ $8.20 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crayola® Twistable Colored Pencils, Nontoxic, Assorted Colors, 18/Pack

Twistables Colored Pencils require no sharpening. When the tips get worn down, just twist them up and you're ready to keep on coloring. The clear plastic barrels keep them from breaking and make it easy to see how much vibrant color is left. Each colored pencil has a clear barrel for color identification and for viewing the twisting action. Colored pencils may be stored in a reusable vinyl pouch.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Documents

Documents are in PDF format

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONTwistable Colored Pencils
    • SUBJECT(S)Art
    • AGE RECOMMENDATION6+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY18/Pack
    • MANUFACTURERS PART NUMBER687418
    • SUPPLY TYPEDrawing Supplies
    • STYLEColored Pencil
    • GRADE4 - 8
    • LEAD DIAMETER2 mm
    • ART TOOLS TYPEColored Pencil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!