Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola® Washable Dry Erase Crayons, Nontoxic, Assorted Colors, 8/Box

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Crayola® Washable Dry Erase Crayons, Nontoxic, Assorted Colors, 8/Box

Item #: WBB955354

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.10 ea.
2 $7.25 ea.
3+ $5.96 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crayola® Washable Dry Erase Crayons, Nontoxic, Assorted Colors, 8/Box

Dry-erase crayons are the perfect way to replace the mess and smell of traditional dry-erase markers as well as relieving the danger of dry-out because someone forgot to replace the cap. Washable crayons are designed to work with your dry-erase board to deliver vibrant color. Erase cleanly with the included easy-erase mitt. Crayons are great for children because they have no odor and no caps to lose. Washable crayons are certified AP nontoxic and feature ventilated caps for safety. Box also features a built-in sharpener.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONWashable Dry Erase Crayons
    • SUBJECT(S)Art
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY8/Pack
    • MANUFACTURERS PART NUMBER985200
    • SUPPLY TYPEDrawing Supplies
    • WASHABLEYes
    • GRADEPre K - 3
    • GTIN00071662098520
    • STYLECrayon
    • ART TOOLS TYPECrayon - Washable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:24